Page 1 of 7

Next

Compare
ARE 8 20N

COMPARE

ARE 8 20N

Description
ARE 8 20N ROD END BEARING ; 0.5IN BORE ML STUD 5/8-18 UNF THD RH

SEALMASTER

Part # 1440803000

BDI # 357460

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 5/8-18 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | Extra Capacity | Oversized Shank | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
COR 8

COMPARE

COR 8

Description
COR 8 SPHERICAL PLAIN BEARING ; 1/2" BORE 0.39" HOUSING WID 1" OD

SEALMASTER

Part # 1830800000

BDI # 357514

Features

Enclosure: Open
Housing Width - Millimeter: 9.906
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Outside Diameter - Inch: 1
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN: 39513
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
TF 6N

COMPARE

TF 6N

Description
TF 6N ROD END BEARING

SEALMASTER

Part # 1430601000

BDI # 352884

Features

Enclosure: Open
Housing Width - Millimeter: 10.312
Material - Ball: Steel
Material - Liner: Bronze
Material - Outer Member: Steel

Mounting Thread: 3/8-24 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | Bronze Race | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
CFF 8T

COMPARE

CFF 8T

Description
CFF 8T ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD FEMALE

SEALMASTER

Part # 1490804000

BDI # 353098

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Mounting Thread: 1/2-20 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 2 Piece | Teflon Race | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
CFF 6

COMPARE

CFF 6

Description
CFF 6 ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD FEMALE

SEALMASTER

Part # 1490600000

BDI # 352859

Features

Enclosure: Open
Housing Width - Millimeter: 10.312
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 3/8-24 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 2 Piece | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY