1217 K/C3
Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD
Part # 1217 K/C3
BDI # 1418203
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
6010 2ZJEM
Description
6010 2ZJEM DEEP GROOVE BALL BRG ; SR 50MMX80MMX16MM 2 METAL SHIELD
Part # 6010 2ZJEM
BDI # 21479999
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6314-2Z/C3GJN
Description
6314-2Z/C3GJN DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD SR 2 MTL SHL
Part # 6314-2Z/C3GJN
BDI # 1417211
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)