7214 BECBY
Description
7214 BECBY ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 7214 BECBY
BDI # 1265739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257691
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7318 BECBY
Description
7318 BECBY ANG CONTACT BALL BRG ; 90MM BORE 190MM OD 43MM WD
Part # 7318 BECBY
BDI # 1265767
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257499
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7406 BCBM
Description
7406 BCBM ANG CONTACT BALL BRG ; 30MM BORE 90MM OD 23MM WD SGL ROW
Part # 7406 BCBM
BDI # 1265779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257459
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3212 A/C3
Description
3212 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD DR OPEN
Part # 3212 A/C3
BDI # 1416364
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)