SNW 34X6.
Description
SNW 34X6. BRG ADAPTER SLEEVE ; NON-RETURNABLE 6" BORE 4.847" LTB
Part # SNW 34X6.
BDI # 1266702
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Tapered Threaded Sleeve
3308 A/C3
Description
3308 A/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM
Part # 3308 A/C3
BDI # 1416793
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257907
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
165.1
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501461
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22510
Description
SAF 22510 PILLOW BLOCK HSG ; 1-11/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # SAF 22510
BDI # 1266401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501482
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
SY 2.7/16 TF/W64
Description
SY 2.7/16 TF/W64 PILLOW BLOCK BALL BRG ; 61.913MM IDX65.1MM WX138MM H 2B
Part # SY 2.7/16 TF/W64
BDI # 21522268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Solid Oil
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85