Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
18690-2
Description
18690-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-13/16" BORE 11/16" WD
Part # 18690-2
BDI # 1311480
Features
Component:
Cone
Width - Millimeter:
17.475
Inch - Metric:
Inch
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Global Part Number GPN:
648090
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
18690
GYA010RRB
Description
GYA010RRB INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD
Part # GYA010RRB
BDI # 1356527
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561326
Mounting Method:
Set Screw
61800-2RS
Description
61800-2RS DEEP GROOVE RADIAL BALL BRG ; 10 EA/PAK
Part # 61800-2RS
BDI # 1347831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
M12648-2
Description
M12648-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.72" WD
Part # M12648-2
BDI # 1365391
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Medium Duty
Global Part Number GPN:
649209
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
M12648