228MG12BF-F0.875
Description
228MG12BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F0.8750
BDI # 921978
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
228MG36BF-F0.500
Description
228MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F0.5000
BDI # 921990
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
225MT25BF-F0.375
Description
225MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 225MT25BF-F0.3750
BDI # 923409
Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
228MG36BF-F1.000
Description
228MG36BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F1.0000
BDI # 921994
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
228MG36BF-F0.875
Description
228MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F0.8750
BDI # 921993
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36