01EBCP111GRAT
Description
COP.01EBCP111GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 1-11/16"
Part # COP.01EBCP111GRAT
BDI # 17116166
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
02BCP215EXAT
Description
COP.02BCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 2-15/16"
Part # COP.02BCP215EXAT
BDI # 17116397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
01EBCP315EXAT
Description
COP.01EBCP315EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 3-15/16"
Part # COP.01EBCP315EXAT
BDI # 17115941
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125.4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
94
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
165
Number of Mounting Holes:
4
01EBCF50MGRAT
Description
01EBCF50MMGR ; BEARING CARTRIDGE FLANGE
Part # 01EBCF50MMGR
BDI # 17115924
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.7
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
Number of Mounting Holes:
4