5309C
Description
5309C ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD
Part # 5309C
BDI # 662993
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256385
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5201KDD
Description
5201KDD ANGULAR CONTACT BALL BRG ; 12MM ID 32MM OD 15.9MM WD
Part # 5201KDD
BDI # 1345762
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255267
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
45287-3
Description
45287-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 45287-3
BDI # 1343372
Features
Component:
Cone
Width - Millimeter:
30.963
Inch - Metric:
Inch
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Precision Class:
Class 3
Width - Inch:
1.219
Basic Number:
45287 #3
HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)