Page 1 of 69

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SAFE22320C

COMPARE

SAFE22320C

Description
SAFE22320C PILLOW BLOCK ROLLER BEARING ; POR

LINKBELT

Part # 2024667

BDI # 574158

Features

Inch - Metric: Inch
Other Features: Double Row | Closed End Cover
Global Part Number GPN: 516341
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
F4BSO-SCFS-104S-SHFS

COMPARE

F4BSO-SCFS-104S-SHFS

Description
F4BSO-SCFS-104S-SHFS ; FLANGE BRAKET BALL BRG

DODGE

Part # 138959

BDI # 24629121

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.6
Nominal Bolt Circle Diameter Round - Inch: 4.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Stand-off Housing
Housing Style: 4 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCBT206-IP69K/F

COMPARE

SUCBT206-IP69K/F

Description
SUCBT206-IP69K/F TAKE UP UNIT BEARING ; W/FOOD GRADE GREASE

TIMKEN

Part # SUCBT206-IP69K/F

BDI # 27640823

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 3.5
Housing Material: Polymer
Mounting Method: Set Screw
Slot Width - Inch: 0.54

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 13.716
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY