22220EMW33C3
Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN
Part # 22220EMW33C3
BDI # 20054392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA56425SW-2
Description
NA56425SW-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 1-3/4" WID
Part # NA56425SW-2
BDI # 1367534
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
646616
Precision Class:
Standard
Basic Number:
NA56425SW
E-P4B-TRB-4
Description
E-P4B-TRB-4 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4
BDI # 1355726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603139
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
48190-2
Description
48190-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 1-3/8" WID
Part # 48190-2
BDI # 1344904
Features
Component:
Cone
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646444
Precision Class:
Standard
Basic Number:
48190
QAFY20A315SM
Description
QAFY20A315SM FLANGE BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAFY20A315SM
BDI # 791190
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
531552
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar