NU 1028 M/C3
Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1
Part # NU 1028 M/C3
BDI # 1421632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455391
Number of Rows of Rollers:
Single Row
P4B532-ISAF-507RE
Description
P4B532-ISAF-507RE; 037854 ; PILLOW BLOCK ROLLER BEARING
Part # 037854
BDI # 243148
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.769
Other Features:
Double Row
Global Part Number GPN:
520837
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNW 32X5.7/16
Description
SNW 32X5.7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 4-37/64" LTB
Part # SNW 32X5.7/16
BDI # 1266700
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve
99550-2
Description
99550-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-1/2" BORE 2-5/8" WID
Part # 99550-2
BDI # 1353368
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Global Part Number GPN:
647201
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
99550
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.078
Length Thru Bore - Inch:
4.57
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing