F-808445.23260-XL-H40
Description
F-808445.23260-XL-H40 X-LIFE BEARING ; SPHERICAL ROLLER
Part # F-808445.23260-XL-H40
BDI # 1141904
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23168-BEA-XL-K-MB1-R40-110
Description
23168-BEA-XL-K-MB1-R40-110 X-LIFE BRG ; SR NON-RETURNABLE
Part # 23168-BEA-XL-K-MB1-R40-110
BDI # 1141421
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
F-808445.23260-XL
Description
F-808445.23260-XL X-LIFE SPHR ROLLER BRG
Part # F-808445.23260-XL
BDI # 1141902
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
F-808458.23260-XL-K
Description
F-808458.23260-XL-K X-LIFE BEARING ; NON RETURNABLE SR
Part # F-808458.23260-XL-K
BDI # 1141906
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23168-BEA-XL-K-MB1-T52BW-C3
Description
23168-BEA-XL-K-MB1-T52BW-C3 X-LIFE BRG ; SPHERICAL ROLLER 340MM X 580MM X 190MM
Part # 23168-BEA-XL-K-MB1-T52BW-C3
BDI # 20617942
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing