Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                66.7
                        
        
                            Other Features:
                            
                                Single Row | Expansion | Light Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                122
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
M348449-2
        
            Description
            
            M348449-20024 TAPERED ROLLER BRG CONE ; SINGLE ROW
    
Part # M348449-20024
BDI # 1366323
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Medium Duty
                        
        
                            Global Part Number GPN:
                            
                                648874
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                M348449
                        
        
HH249949-2
        
            Description
            
            HH249949-20025 TAPERED ROLLER BRG CONE ; PRECISION 9-3/4" BORE 4-5/8" WD
    
Part # HH249949-20025
BDI # 1357664
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                648831
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                HH249949
                        
        
HH249949H-902B9
        
            Description
            
            HH249949H-902B9 TAPERED ROLLER BEARING ; SINGLE ROW ASSEMBLY
    
Part # HH249949H-902B9
BDI # 20353243
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                16
                        
        
                            Outside Diameter - Millimeter:
                            
                                406.4
                        
        
                            Bore - Millimeter:
                            
                                247.65
                        
        
                            Bore - Inch:
                            
                                9.75
                        
        
                            Other Features:
                            
                                2 Single Cone | 2 Single Cup | 1 Spacer
                        
        
                            Assembly Components:
                            
                                HH249949H (2) | HH249910 (2) | HH249910ES (1)
                        
        
                            Basic Number:
                            
                                HH249949H
                        
        
                            Precision Class:
                            
                                Standard
                        
        
26250KEMBW33C4
        
            Description
            
            26250KEMBW33C4 SPHERICAL RLR BRG ; 250MM ID 410MMOD 128MM WD
    
Part # 26250KEMBW33C4
BDI # 21967188
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C4-Extra Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.142
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter