SNW 110X1.11/16
Description
SNW 110X1.11/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW 110X1.11/16
BDI # 1266626
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.808
Length Thru Bore - Inch:
2.394
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
3
Global Part Number GPN:
482381
KAK1 7/16 PS
Description
KAK1 7/16 PS PILLOW BLK BRG UNIT ; STAINLESS STEEL
Part # KAK1 7/16 PS
BDI # 1362226
Features
Inch - Metric:
Inch
Other Features:
Single Row | Low Base
Global Part Number GPN:
520511
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
46
NS7700-16T-1-1/4IN-I-PA
Description
NS7700-16T-1-1/4IN-I-PA SPROCKET ; 614-62-12 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T-1-1/4IN-I-PA
BDI # 23130343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
19150-2;19150-20024
Description
19150-20024 TAPERED ROLLER BEARING CONE ; POR STD PRECISION 1-1/2" BORE 0.65" WD
Part # 19150-20024
BDI # 1311593
Features
Component:
Cone
Width - Millimeter:
16.51
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
647432
Precision Class:
Standard
Width - Inch:
0.65
Basic Number:
19150