Page 1 of 219

Next

Compare
24152KEJW33W45AC3

COMPARE

24152KEJW33W45AC3

Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD

TIMKEN

Part # 24152KEJW33W45AC3

BDI # 21966177

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
EE275105-902A2

COMPARE

EE275105-902A2

Description
EE275105 902A2 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893579085

BDI # 1354993

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.5
Outside Diameter - Millimeter: 393.7
Bore - Millimeter: 266.7

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 659876
Assembly Components: EE275105 (2) | 275156CD (1) | X1S-275105 (1)
Basic Number: EE275105
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23052CAMKC3P55W507

COMPARE

23052CAMKC3P55W507

Description
23052CAMKC3P55W507 SPHERICAL ROLLER BRG ; 260MM BOREX400MM ODX104MM W 2-ROW

NSK

Part # 23052CAMKC3P55W507

BDI # 21735932

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
EE275105-902A1

COMPARE

EE275105-902A1

Description
EE275105-902A1 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # EE275105-902A1

BDI # 1354992

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.5
Outside Diameter - Millimeter: 393.7
Bore - Millimeter: 266.7

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 657809
Assembly Components: EE275105 (2) | 275156CD (1) | X1S-275105 (1)
Basic Number: EE275105
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LSM260BR

COMPARE

LSM260BR

Description
LSM260BR INSERT BEARING ; NON-RETURNABLE RETAINED

TIMKEN

Part # LSM260BR

BDI # 20349567

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 69
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 16
Length Thru Bore - Millimeter: 128
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY