Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
177.8
Housing Width - Millimeter:
55.753
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
60A35 4.90 BORE MTO
Description
60A35 4.90 BORE MTOSPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60A35 4.90 BORE MTO
BDI # 21515813
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore