Page 1 of 403

Next

Compare
SB 22228 W33 SS

COMPARE

SB 22228 W33 SS

Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0328006000

BDI # 344555

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23228CAMKE4

COMPARE

23228CAMKE4

Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW

NSK

Part # 23228CAMKE4

BDI # 1184918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24128CE4C3

COMPARE

24128CE4C3

Description
24128CE4C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W

NSK

Part # 24128CE4C3

BDI # 1185211

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22228 CCK/W33

COMPARE

22228 CCK/W33

Description
22228 CCK /W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID

SKF

Part # 22228 CCK/W33

BDI # 1418095

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6228 MA/C3

COMPARE

6228 MA/C3

Description
6228 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6228 MA/C3

BDI # 1259117

Features

Enclosure: Open
Outer Race Width - Millimeter: 42
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY