Page 1 of 61

Next

Compare
B-LOC B400 7-1/2IN

COMPARE

B-LOC B400 7-1/2IN

Description
B-LOC B400 7-1/2IN KEYLESS BUSHING

FENNER DRIVES

Part # T402708

BDI # 17283521

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 52
Other Features: 28 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
PL7-1/2 AS

COMPARE

PL7-1/2 AS

Description
PL7-1/2 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL7H

BDI # 22380032

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 54.458
Other Features: Power-Lock
Length - Inch: 2.144

Price Inventory : Available to order
Loading Price
QTY
P4B-BZR-708

COMPARE

P4B-BZR-708

Description
P4B-BZR-708 PILLOW BLOCK BEARING

DODGE

Part # 005199

BDI # 238917

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 381
Other Features: Bronze Insert Bearing
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 171.45

Price Inventory : Available to order
Loading Price
QTY
140HCBM 7-1/2IN RAPTOR

COMPARE

140HCBM 7-1/2IN RAPTOR

Description
140HCBM 7-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016682

BDI # 22276277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 7-1/2IN RAPTOR

COMPARE

120HCB 7-1/2IN RAPTOR

Description
120HCB 7-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015123

BDI # 22276349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY