Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage Material; High Carbon Chrome Steel Rolling Element Material; ABEC 1 | ISO P0 Precision Class; 24.6 KN Static Load Rating; 15.6 KN Dynamic Load Rating
Self Aligning:
No
K26X30X22-ZW
Description
K26X30X22-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K26X30X22-ZW-A/0-7
BDI # 1411720
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K26X30X13-A/0-7
Description
K26X30X13-A/0-7 NEEDLE ROLLER CAGE ASSY ; 26MM ID X 30MM OD
Part # K26X30X13-A/0-7
BDI # 1411719
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374128
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
374728
Self Aligning:
No
K26X30X17-A/0-7
Description
K26X30X17-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K26X30X17-A/0-7
BDI # 24584978
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No