01E B 270M EX
Description
COP.01EB270MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # COP.01EB270MEX
BDI # 24968356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
FX 7EM HUB RGD 270MM R7 63X12.4MMKW
Description
FX 7EM HUB RGD 270MM R7 63X12.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 270MM R7 63X12.4MMKW
BDI # 23204256
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCXMM 7 HUB 270MM R7 63X12.4MMKW
Description
FCXMM 7 HUB 270MM R7 63X12.4MMKW
Part # FCXMM 7 HUB 270MM R7 63X12.4MMKW
BDI # 23191199
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6EM HUB RGD 270MM R7 63X12.4MMKW
Description
FX 6EM HUB RGD 270MM R7 63X12.4MMKW ; FLANGE STYLE
Part # FX 6EM HUB RGD 270MM R7 63X12.4MMKW
BDI # 23203910
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 7E HUB RGD 270MM R7 63X12.4MMKW
Description
FX 7E HUB RGD 270MM R7 63X12.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 270MM R7 63X12.4MMKW
BDI # 23204078
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs