31RUKSNR
Description
31RUKSNR PRECISION BALL BEARING ; AUTOMOTIVE
Part # 31RUKSNRC3BNLS
BDI # 17165705
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
SF06A20
Description
SF06A20 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 31MM ID 82MM OD 22MM W
Part # SF06A20
BDI # 1229871
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
500 HUB 31MM X NO KEYWAY
Description
500 HUB 31MM X NO KEYWAY COUPLING HUB
Part # M500M31N
BDI # 601818
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
NK1-31X62X20-2N
Description
NK1-31X62X20-2N NEEDLE ROLLER BRG (SMARTCATALOG)
Part # NK1-31X62X20-2N
BDI # 25266076
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling