LL758744-2
Description
LL758744-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # LL758744-20000
BDI # 1363751
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
648795
Precision Class:
Standard
Basic Number:
LL758744
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL758744 #3
FX 7E HUB RGD 12-3/4 3X1KW
Description
FX 7E HUB RGD 12-3/4 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 12-3/4 3X1KW
BDI # 23204034
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 12-3/4 3X1KW
Description
FX 7EM HUB RGD 12-3/4 3X1KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 12-3/4 3X1KW
BDI # 23204214
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs