60BS21 X 34.5MM
Description
MARTIN SPROCKET & GR 60BS21 X 34.5MM
Part # 60BS21 X 34.5MM
BDI # 24881076
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore