C 2 1.376/1.377 5/16 KW
        
            Description
            
            C 2 1.376/1.377 5/16 KW HUB ; NON-RETURNABLE
    
Part # C-2-HUB-1.376/1.377-5/16X5/32KW
BDI # 597344
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.324
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                82.55
                        
        
                            Hub Diameter - Inch:
                            
                                3.25
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                20200In-Lbs
                        
        
F 2.5E RIGID 1.376 KW 2 SETSCREWS 90
        
            Description
            
            F 2.5E RIGID 1.376 KW 2 SETSCREWS 90 ; POR
    
Part # 69790499591
BDI # 19074656
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.962
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                117.602
                        
        
                            Hub Diameter - Inch:
                            
                                4.63
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                56700In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter