SUCT209-26CCFG1
Description
SUCT209-26CCFG1 TAKE-UP BEARING ; 1-5/8"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUCT209-26CCFG1
BDI # 21973818
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCFL209-26CCFG1
Description
SUCFL209-26CCFG1 FLANGED BEARING ; 1-5/8"ID 2-BOLT FOOD GRADE SOLID LUBE
Part # SUCFL209-26CCFG1
BDI # 21973729
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCPA209-26CCFG1
Description
SUCPA209-26CCFG1 PILLOW BLOCK BEARING ; 1-5/8"ID TAPPED FOOD GRADE SOLID LUBE
Part # SUCPA209-26CCFG1
BDI # 21973781
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
SUCFL209-26C0FG1
Description
SUCFL209-26C0FG1 FLANGED BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFL209-26C0FG1
BDI # 21973727
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Open End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCP209-26C0FG1
Description
SUCP209-26C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCP209-26C0FG1
BDI # 21973735
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | 2 Open End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54