461-2
        
            Description
            
            461-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-11/16" BORE
    
Part # 461-20024
BDI # 1343763
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                29.312
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Global Part Number GPN:
                            
                                650000
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                461
                        
        
RAPTOR 70HCBM 1-11/16IN
        
            Description
            
            RAPTOR 70HCBM 1-11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 016121
BDI # 20493167
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                9.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.948
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                177.546
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                22132In-Lbs
                        
        
RAPTOR 20HCBM 1-11/16IN
        
            Description
            
            RAPTOR 20HCBM 1-11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 015374
BDI # 20491917
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.48
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.324
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                2308In-Lbs
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                29.312
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Bore - Millimeter:
                            
                                42.85
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                461V1
                        
        
RAPTOR 80HCBM 1-11/16IN
        
            Description
            
            RAPTOR 80HCBM 1-11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 016165
BDI # 20493255
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                11.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                123.698
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.046
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                39503In-Lbs