UELF209-111D1
Description
UELF209-111D1 FLANGE MOUNTED UNIT ; 4-BOLT
Part # UELF209-111D1
BDI # 17761543
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
470375
Bushing Series:
SF
UELFLU209-111D1
Description
UELFLU209-111D1 FLANGED BLOCK BEARING ; GREEN COMPLETE REPL BY UC
Part # UELFLU209-111D1
BDI # 17151342
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger | With Set Screw
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592206
Self Aligning:
No
25578-2
Description
25578-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-11/16" BORE 1" WD
Part # 25578-20024
BDI # 1328655
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646535
Precision Class:
Standard
Basic Number:
25578