50B17SS X 1.8375 1/2X1/4KW
Description
50B17SS X 1.8375 1/2X1/4KW CHAIN SPRKT ; 50CHAIN 17T
Part # 50B17SS X 1.8375 1/2X1/4KW
BDI # 24654173
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore