SUCT210-31CCFG1
Description
SUCT210-31CCFG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE
Part # SUCT210-31CCFG1
BDI # 21973824
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCT210-31C0FG1
Description
SUCT210-31C0FG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE
Part # SUCT210-31C0FG1
BDI # 21537857
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCPA210-31CCFG1
Description
SUCPA210-31CCFG1 PILLOW BLOCK BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE
Part # SUCPA210-31CCFG1
BDI # 21973789
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCP210-31CCFG1
Description
SUCP210-31CCFG1 PILLOW BLOCK BEARING ; 1-15/16"ID SET FOOD GRADE SOLID LUBE
Part # SUCP210-31CCFG1
BDI # 20861711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCF210-31CCFG1
Description
SUCF210-31CCFG1 FLANGED BEARING ; 1-15/16"ID 4-BOLT FOOD GRADE SOLID LUBE
Part # SUCF210-31CCFG1
BDI # 20862267
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw