SF-6480-38
Description
SF-6480-38 FLANGE BEARING ; SINTERED BRONZE 2X2-1/2X2-3/8X3X3/8
Part # SF-6480-38
BDI # 18136750
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.501
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.375
Flange Outside Diameter - Inch:
3
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.501
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
50.8
Global Part Number GPN:
490980
SF-6480-38
Description
SF-6480-38 PLAIN BEARING ; 2.002"X2.501"X2-3/8"X3"X3/8"
Part # 402135
BDI # 525383
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.501
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
50.8
Global Part Number GPN:
491382
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
2.501
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.375
F 1E RIGID HUB 2.002/2.003 NKW
Description
F 1E RIGID HUB 2.002/2.003 NKW
Part # 69790491327
BDI # 19075030
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
58.674
Hub Diameter - Inch:
2.31
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs