SUCP212-39CCFG1
Description
SUCP212-39CCFG1 PILLOW BLOCK BEARING ; 2-7/16"ID SET FOOD GRADE SOLID LUBE
Part # SUCP212-39CCFG1
BDI # 20861745
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
SUCF212-39C0FG1
Description
SUCF212-39C0FG1 FLANGED BEARING ; FOOD GRADE SOLID LUBE
Part # SUCF212-39C0FG1
BDI # 21973694
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCP212-39C0FG1
Description
SUCP212-39C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCP212-39C0FG1
BDI # 21973747
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | 2 Open End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
CHB2205MSB
Description
CHB2205MSB HANGER BEARING ; 2 7/16" #220 FOOD GRADE PTFE
Part # CHB2205MSB
BDI # 606638
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
PTFE
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
SUCF212-39CCFG1
Description
SUCF212-39CCFG1 FLANGED BEARING ; 2-7/16"ID 4-BOLT FOOD GRADE SOLID LUBE
Part # SUCF212-39CCFG1
BDI # 20862303
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw