80A17 MTO 62MM THRU
Description
80A17 MTO 62MM THRU RLR CHAIN SPROCKET
Part # 80A17 MTO 62MM THRU
BDI # 21593441
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
K62X70X40-ZW/0-6
Description
K62X70X40-ZW/0-6 NDL RLR/CAGE ASSY ; POR NON RETURNABLE
Part # K62X70X40-ZW/0-6
BDI # 1181184
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No