3F MMHUB08
Description
3F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960905
BDI # 315661
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
3 1/2F MMHUB08
Description
3 1/2F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284172
BDI # 315619
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
4F MMHUB08
Description
4F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284214
BDI # 315753
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
146.05
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
Features
Component:
Cone
Width - Millimeter:
55.093
Inch - Metric:
Inch
Bore - Millimeter:
76.175
Bore - Inch:
2.999
Other Features:
Case Carburized Steel Material
Precision Class:
Standard
Width - Inch:
2.169
Basic Number:
6574