639058 A/Q

COMPARE

639058 A/Q

Description
639058 A/Q TAPERED ROLLER BEARING

SKF

Part # 639058 A/Q

BDI # 1420887

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.173
Outside Diameter - Millimeter: 106
Bore - Millimeter: 78

Bore - Inch: 3.071
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 639058

Price Inventory : Available to order
Request A Price QTY
234715 MS P/5

COMPARE

234715 MS P/5

Description
234715 MS P/5 ANGULAR CONTACT BALL BRG

CONSOLIDATED BEARING

Part # 234715 MS P/5

BDI # 214419

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Request A Price QTY
331964/Q

COMPARE

331964/Q

Description
SKF 331964/Q

SKF

Part # 331964/Q

BDI # 1414504

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Bore - Millimeter: 78

Bore - Inch: 3.071
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X331964 (1) | Y331964 (1)
Basic Number: 331964
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
D100B16 78MM

COMPARE

D100B16 78MM

Description
MARTIN SPROCKET & GR D100B16 78MM

MARTIN SPROCKET & GR

Part # D100B16 78MM

BDI # 23287734

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY