1025G FLEX HUB 3.125 3/4X3/8KW 0744689
Description
1025G FLEX HUB 3.125 BORE ; 0744689 3/4 X 3/8KW
Part # 4400112
BDI # 18104538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1110 3.1220/3.1235 KW PULLER HOLE
Description
1110 3.1220/3.1235 KW CPLG HUB W/PH
Part # 1110 3.1220/3.1235 KW PULLER HOLE
BDI # 597980
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1100 3.1220/3.1235 KW PULLER HOLE
Description
1100 3.1220/3.1235 KW CPLG HUB W/PH
Part # 1100 3.1220/3.1235 KW PULLER HOLE
BDI # 597971
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs