1110 3.6220/3.6235 KW PULLER HOLE
        
            Description
            
            1110 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
    
Part # 1110-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597984
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                207.01
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                82500In-Lbs
                        
        
1100 3.6220/3.6235 KW PULLER HOLE
        
            Description
            
            1100 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
    
Part # 1100-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597975
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                141.986
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                55550In-Lbs
                        
        
1120 3.6220/3.6235 KW PULLER HOLE
        
            Description
            
            1120 3.6220/3.6235 KW CPLG HUB W/PH
    
Part # 1120 3.6220/3.6235 KW PULLER HOLE
BDI # 597994
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                226.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                149.098
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                179.324
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                121000In-Lbs
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter