1120T HUB 3.8725 1X1/2KW NR 0744047

COMPARE

1120T HUB 3.8725 1X1/2KW NR 0744047

Description
1120T HUB 3.8725 +.001 KW1 ; 0744047

FALK

Part # 4300386

BDI # 18106517

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.352
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 3.8725 1X1/2KW NR 0744038

COMPARE

1110T HUB 3.8725 1X1/2KW NR 0744038

Description
1110T HUB 3.8750 BORE ; 0744038

FALK

Part # 4300377

BDI # 18106257

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 3.875 1X1/2KW 0788536

COMPARE

1040G FLEX HUB 3.875 1X1/2KW 0788536

Description
1040G FL/HB 3.8725 KW 1X1 FLEX HUB ; 0788536

FALK

Part # 4400220

BDI # 18104808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.8720/3.8735 KW PULLER HOLE

COMPARE

1100 3.8720/3.8735 KW PULLER HOLE

Description
1100-HUB-3.8720/3.8735-1"X1/2KW ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904055306

BDI # 597977

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 3.8720/3.8735 KW PULLER HOLE

COMPARE

1110 3.8720/3.8735 KW PULLER HOLE

Description
1110-HUB-3.8720/3.8735-1"X1/2KW ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904055399

BDI # 597986

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY