Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560241
Mounting Method:
Concentric Collar
UELC206-18
Description
UELC206-18 CARTRIDGE BEARING ; 1-1/8" ID ROUND
Part # UELC206-18
BDI # 120432
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
39.8
Length Thru Bore - Inch:
1.567
Other Features:
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
UEMTB204-12MZ20RF
Description
UEMTB204-12MZ20RF TAP BASE PLW BLK BRG ; 3/4" ID
Part # UEMTB204-12MZ20RF
BDI # 120721
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Other Features:
Single Row | Accu-Lok Collar Locking
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UEMTB205-16MZ20RF
Description
UEMTB205-16MZ20RF TAP BASE PLW BLK BRG ; 1" ID
Part # UEMTB205-16MZ20RF
BDI # 120722
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Accu-Lok Collar Locking
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5