Features
Enclosure:
DPG
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
FDL3610M
Description
FDL3610M AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184 3640LC TEFC F1
Part # FDL3610M
BDI # 127782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.18
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
VECP3764T
Description
VECP3764T SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1
Part # VECP3764T
BDI # 130817
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
ZDM3661T
Description
ZDM3661T VECTOR DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEBC F1
Part # ZDM3661T
BDI # 132144
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDCSWDM3611T
Description
IDCSWDM3611T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1
Part # IDCSWDM3611T
BDI # 128815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted