D5025R-BV
Description
D5025R-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
Part # D5025R-BV
BDI # 126437
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5025RS-BV
Description
D5025RS-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
Part # D5025RS-BV
BDI # 126438
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5525R
Description
D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V
Part # D5525R
BDI # 126494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
34.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5525P
Description
D5525P SHUNT WOUND DC MOTOR ; 0328AT 25HP 1750RPM 500 300 TEFC
Part # D5525P
BDI # 126493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid