3TC200
Description
3TC200 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GRV FACE WIDTH 3-1/4"
Part # 1010289
BDI # 319230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14478
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14370
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
6C200F
Description
6C200F V-BELT SHEAVE ; NON-RETURNABLE 6 GROOVE 20" OD
Part # 1006899
BDI # 331273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13617
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
80R80
Description
80R80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172204
BDI # 311995
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Split Taper Bushing
Global Part Number GPN:
9893
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
4C200E
Description
4C200E V-BELT SHEAVE ; NON-RETURNABLE 4 GROOVE 20" OD
Part # 1006535
BDI # 331161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13494
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4