Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577318
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577293
Pitch Diameter - Millimeter:
129.235
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577204
Pitch Diameter - Millimeter:
101.86