50G-8M-21-2012
Description
GTR-50G-8M-21-2012TL SYNCHRONOUS PULLEY ; 21MM BELT WID 8MM BELT PIT 8M-21
Part # 20296083
BDI # 415661
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577253
Pitch Diameter - Millimeter:
127.34
36G-8M-62-1610
Description
36G-8M-62-1610 TL SPROCKET ; NON-RETURNABLE 8M SERIES BELT 36T
Part # 20839729
BDI # 21507254
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
3/4 FRONTIER BLK200
Description
3/4IN FRONTIER BLK 200WP HOSE ; NON-RETURNABLE MULTI-PURPOSE SBR 500 MOQ
Part # 20025619
BDI # 21483471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.12
Outside Diameter - Millimeter:
28.448
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
36G-14M-90-MPB
Description
36G-14M-90-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 14M SERIES BELT 36T
Part # 20839812
BDI # 21507251
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
166
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Belt Width - Millimeter:
35