O-36S-MPB

COMPARE

O-36S-MPB

Description
O-36S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039056

BDI # 397690

Features

Pitch Diameter - Inch: 6.316
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Global Part Number GPN: 576147
Pitch Diameter - Millimeter: 160.43
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-8M-50-SH

COMPARE

P36-8M-50-SH

Description
P36-8M-50-SH SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182311

BDI # 413694

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY