P44-20M-115-F

COMPARE

P44-20M-115-F

Description
P44-20M-115-F SPROCKET

CONTINENTAL

Part # 20182352

BDI # 413735

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.974
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-20M-230;7/8

COMPARE

P44-20M-230;7/8

Description
P44-20M-230X2 7/8 SPROCKET

CONTINENTAL

Part # 20182354

BDI # 413737

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.974
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 280.111
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P44-20M-170-J

COMPARE

P44-20M-170-J

Description
P44-20M-170-J SPROCKET

CONTINENTAL

Part # 20182353

BDI # 413736

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.974
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY