01EB105MEX
Description
01EB105MEX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 105MM
Part # COP.01EB105MEX
BDI # 20518111
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB105MGR
Description
01EB105MGR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 105MM
Part # COP.01EB105MGR
BDI # 20518121
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar