6X10 CR STL SPLT PUL 2-SF
Description
6 X 10 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Part # 200007
BDI # 264332
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
6X4 CR STL SPLT PUL SF
Description
6 X 4 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 200003
BDI # 264328
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
6X12 CR STL SPLT PUL 2-SF
Description
6 X 12 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Part # 200008
BDI # 264333
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
6X5 CR STL SPLT PUL SF
Description
6X5 CR STL SPLIT PULLEY ; POR SPLIT PULLEY
Part # 200004
BDI # 264329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
127
Face Width - Inch:
5
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
6X8 CR STL SPLT PUL 2-SF
Description
6 X 8 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 200006
BDI # 264331
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed