20 X 51 CR DR XT70 3/8 PLN W/ SHAFT
Description
20 X 51 CR DR XT70 3/8 PLN W/ SHAFT, PA91881-10 DRUM PULLEY (SMARTCATALOG)
Part # PA91881-10
BDI # 27322694
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
20X87 ST DR XT70 1/2 DIA SPEC W/ SHAFT
Description
20X87 ST DR XT70 1/2 DIA SPEC W/ SHAFT, PA93947-2000 DRUM PULLEY (SMARTCATALOG)
Part # PA93947-2000
BDI # 27298395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
2209.8
Face Width - Inch:
87
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Diamond Lagging | With Shaft
Mounting Method:
Bushed
20X36 CR DR XT70
Description
20X36 CR DR XT70 ; POR DRUM PULLEY NON-RETURNABLE
Part # 232010
BDI # 22273993
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
20X24 ST DR XT70 MDX
Description
20X24 ST DR XT70 MDX ; POR DRUM PULLEY NON-RETURNABLE
Part # 233941
BDI # 22274524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
XT Bushing
Mounting Method:
Bushed
20X24 CR DR XT70 MDX
Description
20X24 CR DR XT70 MDX ; POR DRUM PULLEY NON-RETURNABLE
Part # 233611
BDI # 22274508
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
XT Bushing
Mounting Method:
Bushed