P22-8M-20 X 1/2 MPB HT

COMPARE

P22-8M-20 X 1/2 MPB HT

Description
P22-8M-20 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 110700

BDI # 254550

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY