Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573478
Pitch Diameter - Millimeter:
58.21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Rough Bore
50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573408
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.654
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573455
Pitch Diameter - Millimeter:
19.4